Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-303

Wago I/O Modules

750-303

Wago I/O Modules
FC PROFIBUS
Item Number
750-303
MFG Item Number
51197677
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-303
FC PROFIBUS

Series Information

Specifications

Specifications
Manufacturer Part Number 51197677
Manufacturer Wago
Family Series Wago I/O Modules
Description FC PROFIBUS
Communication Profibus
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.42 lbs
Gross Weight 0.408 lbs