750-333/025-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-333/025-000

Wago I/O Modules

750-333/025-000

Wago I/O Modules
FC PROFIBUS
Item Number
750-333/025-000
MFG Item Number
51189335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-333/025-000
FC PROFIBUS

Series Information

Specifications

Specifications
Manufacturer Part Number 51189335
Manufacturer Wago
Family Series Wago I/O Modules
Description FC PROFIBUS
Communication Profibus
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.475 lbs
Gross Weight 0.405 lbs