Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-333 Wago I/O Modules, Fieldbus Coupler PROFIBUS DP; 2nd

MFG Item Number
51189332

750-333 Wago I/O Modules, Fieldbus Coupler PROFIBUS DP; 2nd

MFG Item Number
51189332
Item Number
750-333
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-333
Fieldbus Coupler PROFIBUS DP; 2nd

Series Information

Specifications

Specifications
Manufacturer Part Number 51189332
Manufacturer Wago
Family Series Wago I/O Modules
Description Fieldbus Coupler PROFIBUS DP; 2nd Generation; 12 MBd; light gray
Communication Profibus
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.404 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification