750-833/025-000
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-833/025-000 Wago Programmable Logic Controllers, Controller PROFIBUS Slave

MFG Item Number
51188138

750-833/025-000 Wago Programmable Logic Controllers, Controller PROFIBUS Slave

MFG Item Number
51188138
Item Number
750-833/025-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-833/025-000
Controller PROFIBUS Slave

Series Information

Specifications

Specifications
Manufacturer Part Number 51188138
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller PROFIBUS Slave
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication Profibus
Memory Size 128 kB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0.4134 lbs
Gross Weight 0.413 lbs