753-404/000-003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-404/000-003

Wago I/O Modules

753-404/000-003

Wago I/O Modules
Frequency Counter
Item Number
753-404/000-003
MFG Item Number
51224808
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-404/000-003
Frequency Counter

Series Information

Specifications

Specifications
Manufacturer Part Number 51224808
Manufacturer Wago
Family Series Wago I/O Modules
Description Frequency Counter
Signal Type Counter, Digital Output, Voltage
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments Frequency Counter
Net Weight 0.0948 lbs
Gross Weight 0.095 lbs