Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-425

Wago I/O Modules

753-425

Wago I/O Modules
2-channel digital input module
Item Number
753-425
MFG Item Number
51211126
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-425
2-channel digital input module

Series Information

Specifications

Specifications
Manufacturer Part Number 51211126
Manufacturer Wago
Family Series Wago I/O Modules
Description 2-channel digital input module
Communication NAMUR
Signal Type Digital Input
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments 2 Channel Input
Net Weight 0.0934 lbs
Gross Weight 0.093 lbs