Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-531

Wago I/O Modules

753-531

Wago I/O Modules
4-channel digital output module
Item Number
753-531
MFG Item Number
51188459
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-531
4-channel digital output module

Series Information

Specifications

Specifications
Manufacturer Part Number 51188459
Manufacturer Wago
Family Series Wago I/O Modules
Description 4-channel digital output module
Signal Type Digital Output, Voltage
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Comments 4 Channel Output
Net Weight 0.0893 lbs
Gross Weight 0.089 lbs