Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-620

Wago I/O Modules

753-620

Wago I/O Modules
DALI Multi-Master DC/DC converter
Item Number
753-620
MFG Item Number
7530620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-620
DALI Multi-Master DC/DC converter

Series Information

Specifications

Specifications
Manufacturer Part Number 7530620
Manufacturer Wago
Family Series Wago I/O Modules
Description DALI Multi-Master DC/DC converter
Communication DALI
Signal Type Voltage
Connection Type Spring Clamp
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments DC/DC Converter
Net Weight 0.165 lbs
Gross Weight 0.121 lbs