Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-648

Wago I/O Modules

753-648

Wago I/O Modules
LON FTT Interface
Item Number
753-648
MFG Item Number
7530648
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
753-648
LON FTT Interface

Series Information

Specifications

Specifications
Manufacturer Part Number 7530648
Manufacturer Wago
Family Series Wago I/O Modules
Description LON FTT Interface
Communication LonWorks
Connection Type Spring Clamp
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.1209 lbs
Gross Weight 0.121 lbs