Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7690503 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 1-conductor end module |
| Composition | Non-Metallic |
| Color | Gray |
| Approvals | IEC |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.006 lbs |