Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
769 Series Information
| Manufacturer Part Number | 60283645 |
|---|---|
| Manufacturer | Wago |
| Product Series | 769 |
| Family Series | Wago Plugs & Receptacles, 769 Series |
| Description | Male connector |
| Number of Contacts | 12 Pole |
| Connection Configuration | Male |
| Current Rating | 32 A |
| Voltage | 500 V |
| Enclosure | None (Insert Only) |
| Approvals | CCA, CSA, UR |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.079 lbs |