781-631
Wago Terminal Blocks, 781 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
781-631 Wago Terminal Blocks, 781 Series, TERMINAL BLOCK, 3-COND THRU
MFG Item Number
51130861

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

781-631 Wago Terminal Blocks, 781 Series, TERMINAL BLOCK, 3-COND THRU

MFG Item Number
51130861
Item Number
781-631
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 781 Series
Item #
781-631
TERMINAL BLOCK, 3-COND THRU

781 Series Information


Specifications

Specifications
Manufacturer Part Number 51130861
Manufacturer Wago
Product Series 781
Family Series Wago Terminal Blocks, 781 Series
Description TERMINAL BLOCK, 3-COND THRU GRAY, 6mm
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.026 lbs
Alternatives
039906817
039906817
Entrelec Terminal Blocks, D2.5 Series