787-1664/000-080

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1664/000-080

Wago Circuit Breakers

787-1664/000-080

Wago Circuit Breakers
ECB4-CH DC 24V
Item Number
787-1664/000-080
MFG Item Number
60367682
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
787-1664/000-080
ECB4-CH DC 24V

Series Information

Specifications

Specifications
Manufacturer Part Number 60367682
Manufacturer Wago
Family Series Wago Circuit Breakers
Description ECB4-CH DC 24V
Mounting DIN Rail
Input Voltage 18-30 VDC
Number of Channels 4
Approvals CE, DNV, EAC, UL, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.375 lbs
Net Weight 0 lbs