Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
826-159 Wago Terminal Blocks, 826 Series, Through-panel terminal block
826-159 Wago Terminal Blocks, 826 Series, Through-panel terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 826 Series
Through-panel terminal block
- Feedthrough Terminal Blocks with Screwdriver‑Actuated Cage Clamp
- Tool Free Installation
- Direct Ground Contact with Enclosure/Panel
- Test Ports Available on Both Sides
Specifications
Specifications
| Manufacturer Part Number |
51132888 |
| Manufacturer |
Wago |
| Product Series |
826 |
| Family Series |
Wago Terminal Blocks, 826 Series |
| Description |
Through-panel terminal block |
| Type |
Feed-Through |
| Number of Circuits |
1 |
| Spacing |
7 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
400 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
Feed-Through |
| Sensor Block Indicator |
None |
| Approvals |
cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
826-159
Wago Terminal Blocks, 826 Series