826-160
Wago Terminal Blocks, 826 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

826-160

Wago Terminal Blocks, 826 Series

826-160

Wago Terminal Blocks, 826 Series
Through-panel terminal block
Item Number
826-160
MFG Item Number
51132907
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 826 Series
Item #
826-160
Through-panel terminal block

826 Series Information

  • Feedthrough Terminal Blocks with Screwdriver‑Actuated Cage Clamp
  • Tool Free Installation
  • Direct Ground Contact with Enclosure/Panel
  • Test Ports Available on Both Sides

Specifications

Specifications
Manufacturer Part Number 51132907
Manufacturer Wago
Product Series 826
Family Series Wago Terminal Blocks, 826 Series
Description Through-panel terminal block
Type Feed-Through
Number of Circuits 1
Spacing 7 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting Feed-Through
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.01 lbs