831-3205/007-000
Wago Plugs & Receptacles, 831 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831-3205/007-000

Wago Plugs & Receptacles, 831 Series

831-3205/007-000

Wago Plugs & Receptacles, 831 Series
1-conductor male connector
Item Number
831-3205/007-000
MFG Item Number
51177268
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 831 Series
Item #
831-3205/007-000
1-conductor male connector

831 Series Information

  • Universal Connection
  • Push‑In Termination of Solid or Ferruled Conductors
  • Integrated Test Ports for 2 mm Test Plugs
  • 600 V UL per UL 1059
  • 100% Protected against Mismating

Specifications

Specifications
Manufacturer Part Number 51177268
Manufacturer Wago
Product Series 831
Family Series Wago Plugs & Receptacles, 831 Series
Description 1-conductor male connector
Number of Contacts 5 Pole
Connection Configuration Male
Size 20-8 AWG
Current Rating 42 A
Voltage 600 V
Operating Temperature -60-105 °C
Material Electrolytic Copper
Finish Tin
Wire Size Range 20-8 AWG
Enclosure None (Insert Only)
Approvals CCA, CSA, UL
Comments Universal Connection for all Conductor Types
Net Weight 0.0804 lbs
Gross Weight 0.08 lbs