Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
857 Series Information
| Manufacturer Part Number | 60348747 |
|---|---|
| Manufacturer | Wago |
| Product Series | 857 |
| Family Series | Wago Relays, 857 Series |
| Description | Socket with miniature switch. rel. |
| Coil Voltage | 115 VAC, 115 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Cage Clamp |
| Enclosure | Plastic |
| Number of Connections | 5 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | Yes |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| Current Rating | 6 A |
| Bifurcated Contact | Yes |
| Mechanical Latch | Yes |
| Hazardous Location | Yes |
| Safety Guided | Yes |
| Comments | IP20 |
| Approvals | ATEX, IECEX, UL |
| Net Weight | 0.295 lbs |
| Gross Weight | 0.071 lbs |












