857-707

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-707

Wago Relays, 857 Series

857-707

Wago Relays, 857 Series
Socket with solid state relay
Item Number
857-707
MFG Item Number
8570707
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-707
Socket with solid state relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570707
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Socket with solid state relay
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 138 VAC, 138 VDC
Input Polarity AC/DC
Output Voltage 0-48 VDC
Nominal Output Voltage 12 VDC, 5 VDC, 24 VDC, 48 VDC
Current Rating 0.1 A
Termination Spring Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.125 lbs
Gross Weight 0.066 lbs