Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60335519 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Switching relay terminal block |
| Coil Voltage | 12 VDC |
| Contacts | 4PDT |
| Mounting | DIN Rail |
| Termination | Cage Clamp |
| Enclosure | Plastic |
| Number of Connections | 1 |
| Status Indicator | Yes |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 12 VDC |
| Current Rating | 5 A |
| Bifurcated Contact | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.048 lbs |