859-753

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

859-753 Wago Relays, 859 Series, Socket with solid state relay

MFG Item Number
60335627

859-753 Wago Relays, 859 Series, Socket with solid state relay

MFG Item Number
60335627
Item Number
859-753
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 859 Series
Item #
859-753
Socket with solid state relay

859 Series Information

Specifications

Specifications
Manufacturer Part Number 60335627
Manufacturer Wago
Product Series 859
Family Series Wago Relays, 859 Series
Description Socket with solid state relay
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 5 VDC
Input Polarity DC
Output Voltage 20-28.8 VDC
Nominal Output Voltage 24 VDC
Current Rating 0.1 A
Termination Spring Terminal
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.04 lbs
Gross Weight 0.034 lbs