Series Information
| Manufacturer Part Number | 8850306 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Stud terminal block, 3 studs, M6 |
| Type | Stud Type Block |
| Number of Circuits | 3 |
| Spacing | 18 mm |
| Current Rating | 125 A |
| UL Voltage | 1,000 VAC |
| Wire Size Range | 14 AWG |
| CSA Voltage | 1,000 VAC |
| IEC Voltage | 1,000 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.147 lbs |