Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 533442 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | Terminal Block Mounting Track, Standard SQD Track, 10 in. long |
| Length | 0.25 m |
| Perforated | Yes |
| Composition | Steel |
| Width | 35 mm |
| Height | 15 mm |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |