ATDR6-6PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATDR6-6PK

Mersen Fuses, ATDR Series

ATDR6-6PK

Mersen Fuses, ATDR Series
Fuse ATDR - Class CC - Time-Delay
MFG Item Number
ATDR6-6PK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, ATDR Series
Item #
ATDR6-6PK
Fuse ATDR - Class CC - Time-Delay

ATDR Series Information

  • .25~30 Amps
  • 600 VAC
  • 300 VDC
  • Cartridge
  • UL, CSA Approvals
ATDR small‑dimension fuses can provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors minimizing the risk of fault‑related damage. ATDR Class CC fuses deliver the best time delay characteristics in their class with excellent cycling ability for small motor loads.

Specifications

Specifications
Manufacturer Part Number ATDR6-6PK
Manufacturer Mersen
Product Series ATDR
Family Series Mersen Fuses, ATDR Series
Description Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 6A Ferrule Amp-Trap 2000 6 pack
Fuse Type UL Class CC
Current Rating 6 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
LP-CC-6
LP-CC-6
Eaton's Bussmann series Fuses, LP-CC Series
ATDR6
ATDR6
Mersen Fuses, ATDR Series