ATMR Series Information
| Manufacturer Part Number | ATMR25 |
|---|---|
| Manufacturer | Mersen |
| Product Series | ATMR |
| Family Series | Mersen Fuses, ATMR Series |
| Description | Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 25A Ferrule Amp-Trap |
| Fuse Type | UL Class CC |
| Current Rating | 25 A |
| AC Voltage | 600 V |
| DC Voltage | 600 V |
| Class | CC |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.017 lbs |