ATMR30-HD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATMR30-HD

Mersen Fuses, ATMR Series

ATMR30-HD

Mersen Fuses, ATMR Series
Fuse ATMR - Class CC - Fast-Acting
MFG Item Number
ATMR30-HD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, ATMR Series
Item #
ATMR30-HD
Fuse ATMR - Class CC - Fast-Acting

ATMR Series Information

  • .1~30 Amps
  • 600 VAC
  • Fiberglass Body
  • Cartridge
  • UL, CSA Approvals
ATMR fuses are the smallest dimension 600V fuses suitable for branch circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast acting fuses give current limiting protection to general circuits.

Specifications

Specifications
Manufacturer Part Number ATMR30-HD
Manufacturer Mersen
Product Series ATMR
Family Series Mersen Fuses, ATMR Series
Description Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 30A Ferrule Amp-Trap HD
Fuse Type UL Class CC
Current Rating 30 A
AC Voltage 600 V
DC Voltage 600 V
Class CC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0.02 lbs
Gross Weight 0.02 lbs