ATQR3.200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ATQR3.200 Mersen Fuses, ATQR Series, Fuse ATQR - Class CC - Time-Delay
MFG Item Number
ATQR3-2/10

ATQR3.200 Mersen Fuses, ATQR Series, Fuse ATQR - Class CC - Time-Delay

MFG Item Number
ATQR3-2/10
Item Number
ATQR3.200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, ATQR Series
Item #
ATQR3.200
Fuse ATQR - Class CC - Time-Delay

ATQR Series Information

  • .1~30 Amps
  • 600 VAC
  • Fiberglass Body
  • Cartridge
  • UL, CSA Approvals
ATQR small‑dimension fuses feature time delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. ATQR fuses provide superior protection for the branch circuits or electrical distribution systems.

Specifications

Specifications
Manufacturer Part Number ATQR3-2/10
Manufacturer Mersen
Product Series ATQR
Family Series Mersen Fuses, ATQR Series
Description Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 3.2A Ferrule Amp-Trap 2000
Fuse Type UL Class CC
Current Rating 3.2 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.017 lbs