ATQR Series Information
| Manufacturer Part Number | ATQR7-1/2 |
|---|---|
| Manufacturer | Mersen |
| Product Series | ATQR |
| Family Series | Mersen Fuses, ATQR Series |
| Description | Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 7.5A Ferrule Amp-Trap 2000 |
| Fuse Type | UL Class CC |
| Current Rating | 7.5 A |
| AC Voltage | 600 V |
| DC Voltage | 300 V |
| Class | CC |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.017 lbs |