Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Fuse Series Information
| Manufacturer Part Number | CAFL4U(L)/110 |
|---|---|
| Manufacturer | Altech |
| Product Series | Fuse |
| Family Series | Altech Terminal Blocks, Fuse Series |
| Description | Fuse Terminal w/LED, 6.3A/600V Max, Accepts 22-12AWG Wire, 9mm, Gray, For use with 1/4in.x1-1/4in. Fuse |
| Type | Fuse Holder Block |
| Number of Circuits | 1 |
| Spacing | 9 mm |
| Current Rating | 16 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 22 AWG |
| CSA Voltage | 600 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 1/4 x 1 ", 1/4 x 1-1/4 " |
| Sensor Block Indicator | Red 110 V LED |
| Approvals | CSA, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |