CIMR-AU4A0072FAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CIMR-AU4A0072FAA Yaskawa Drives, A1000 Series, Drive, AC, 40HP, 480V, 3PH, 60A, CT,
MFG Item Number
CIMR-AU4A0072FAA

CIMR-AU4A0072FAA Yaskawa Drives, A1000 Series, Drive, AC, 40HP, 480V, 3PH, 60A, CT,

MFG Item Number
CIMR-AU4A0072FAA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, A1000 Series
Item #
CIMR-AU4A0072FAA
Drive, AC, 40HP, 480V, 3PH, 60A, CT,

A1000 Series Information

  • All Purpose Drive
  • Open/Closed Loop Vector
  • 3/4~1000 HP
  • 208V/240V/480V/575V 3PH
  • IP20/NEMA 1

The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.

Videos

Specifications

Specifications
Manufacturer Part Number CIMR-AU4A0072FAA
Manufacturer Yaskawa
Product Series A1000
Family Series Yaskawa Drives, A1000 Series
Description Drive, AC, 40HP, 480V, 3PH, 60A, CT, 50HP, 72A, VT, 20.28in.Hx10.98in.Wx10.16in.D
Phase 3
HP (Constant Torque Rating) 40 hp
HP (Variable Torque Rating) 50 hp
Amps (Constant Torque Rating) 60 A
Amps (Variable Torque Rating) 72 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Closed Loop Vector for Permanent Magnet
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 400 Hz
Protection Rating IP20
Dynamic Braking Included
Height 20.28 "
Width 10.98 "
Depth 10.16 "
Net Weight 76 lbs
Gross Weight 76 lbs