Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Mini Feed Through Series Information
| Manufacturer Part Number | CMT4/G |
|---|---|
| Manufacturer | Altech |
| Product Series | Mini Feed Through |
| Family Series | Altech Terminal Blocks, Mini Feed Through Series |
| Description | Mini Terminal Block, 6mm, 25A/300V, Accepts 22-12AWG Wire, Green |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 6 mm |
| Current Rating | 35 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 22 AWG |
| CSA Voltage | 300 VAC |
| IEC Voltage | 400 VAC |
| Color | Green |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Test Socket(s) | No |
| Partition | Yes |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |