Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Diamond Shield Series
DSW201610W
Stahlin Enclosures, Diamond Shield Series
MFG Item Number
DSW201610W
This item cannot be canceled or returned
Description
Enclosures, Diamond Shield Series
Diamond Shield Series Information
Specifications
Specifications
| Manufacturer Part Number |
DSW201610W |
| Manufacturer |
Stahlin |
| Product Series |
Diamond Shield |
| Family Series |
Stahlin Enclosures, Diamond Shield Series |
| Description |
Enclosure |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DSW201610W
Stahlin Enclosures, Diamond Shield Series