Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ELC-PA10AADT Eaton Programmable Logic Controllers, ELC Series, ELC CONTROLLER 10 I/O, 6 INPUT (2AN,
MFG Item Number
ELC-PA10AADT
ELC-PA10AADT Eaton Programmable Logic Controllers, ELC Series, ELC CONTROLLER 10 I/O, 6 INPUT (2AN,
MFG Item Number
ELC-PA10AADT
This item cannot be canceled or returned
Description
Programmable Logic Controllers, ELC Series
ELC CONTROLLER 10 I/O, 6 INPUT (2AN,
The ELC family offers four styles of controllers. These controllers offer combinations of the following features: high speed pulse capture and high‑speed pulse output on all controllers, large module selection AC/DC in, relay/transistor out, large analog selection of analog in, out, combined, thermocouple, RTD Platinum, over 200 Instructions to choose from, and 2 Modbus serial ports.
Specifications
Specifications
Manufacturer Part Number
ELC-PA10AADT
Manufacturer
Eaton
Product Series
ELC
Family Series
Eaton Programmable Logic Controllers, ELC Series
Description
ELC CONTROLLER 10 I/O, 6 INPUT (2AN, 4DC),4 OUTPUT (2AN,2TRN)
Nominal Voltage
24 VDC
Number of Inputs & Type
6 - Digital (4), Analog (2)
Number of Outputs & Type
4 - NPN (2), Analog (2)
Expandable
Yes
Display Type
Two 7-Segment LEDs
Communication
RS-232, RS-485
Memory Size
8 kB
Mounting
DIN Rail
Maximum I/O Expansions
224
Max High Speed Inputs
6
Max Input Count Speed
30
Number of Pulsed Outputs
2
Embedded Ethernet
No
Modbus RTU Master
Yes
Modbus RTU Slave
Yes
Embedded Clock/Calendar
Yes
Internal Counters
250
Internal Timers
256
Approvals
CE, cUL, UL
Net Weight
0.4 lbs
Gross Weight
0.46 lbs
ELC-PA10AADT
Eaton Programmable Logic Controllers, ELC Series