HS223

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS223 Wiegmann Wireway, HS Series, N1 HNGD WIREWAY 2X2X36 CRBN STL -GRAY
MFG Item Number
HS223

HS223 Wiegmann Wireway, HS Series, N1 HNGD WIREWAY 2X2X36 CRBN STL -GRAY

MFG Item Number
HS223
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, HS Series
Item #
HS223
N1 HNGD WIREWAY 2X2X36 CRBN STL -GRAY

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number HS223
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Description N1 Hinged Wireway 2X2X36 Carbon Steel - Gray
Latching Mechanism Hinge Cover
Style Straight Section
Nominal Length 36 "
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 1
Net Weight 7 lbs
Gross Weight 7 lbs
Alternatives
HS223NK
HS223NK
Wiegmann Wireway, HS Series
S2236
S2236
Wiegmann Wireway, S Series