Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1A-P1-G IDEC Switches, HW Series, LENS, GRN, ROUND FLUSH
MFG Item Number
HW1A-P1-G
HW1A-P1-G IDEC Switches, HW Series, LENS, GRN, ROUND FLUSH
MFG Item Number
HW1A-P1-G
This item cannot be canceled or returned
Description
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1A-P1-G |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
LENS, GRN, ROUND FLUSH FOR USE WITH HW SERIES PILOT LIGHTS |
| Type |
Lens |
| For Use With |
HW Series |
| Shape |
Round |
| Color |
Green |
| Legend |
(Blank) |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
HW1A-P1-G
IDEC Switches, HW Series