Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC1A-3-01-AT-J

ABB Contactors

MC1A-3-01-AT-J

ABB Contactors
Contactor, 3-P, 600VAC/220VDC,
MFG Item Number
MC1A-3-01-AT-J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC1A-3-01-AT-J
Contactor, 3-P, 600VAC/220VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number MC1A-3-01-AT-J
Manufacturer ABB
Family Series ABB Contactors
Description Contactor, 3-P, 600VAC/220VDC, 5HP@480V, 20A, 115V 50Hz/120V 60Hz Coil, 1 NC Aux, Screw Term
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 20 A
Net Weight 0.375 lbs
Gross Weight 0.375 lbs