Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC1C-3-10-AT-B

ABB Contactors

MC1C-3-10-AT-B

ABB Contactors
Contactor, 3-P, 600VAC/220VDC,
MFG Item Number
MC1C-3-10-AT-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC1C-3-10-AT-B
Contactor, 3-P, 600VAC/220VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number MC1C-3-10-AT-B
Manufacturer ABB
Family Series ABB Contactors
Description Contactor, 3-P, 600VAC/220VDC, 5HP@480V, 20A, 12VDC Coil, 1 NO Aux, Screw Term
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
Net Weight 0.54 lbs
Gross Weight 0.555 lbs