Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC1C-4-00-AT-WL

ABB Contactors

MC1C-4-00-AT-WL

ABB Contactors
Contactor, 4-P 4NO, 600VAC/220VDC,
MFG Item Number
MC1C-4-00-AT-WL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC1C-4-00-AT-WL
Contactor, 4-P 4NO, 600VAC/220VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number MC1C-4-00-AT-WL
Manufacturer ABB
Family Series ABB Contactors
Description Contactor, 4-P 4NO, 600VAC/220VDC, 5HP@480V, 20A, 125VDC Coil +/-30pct., Screw Term
Nominal Coil Voltage 125 VDC
Coil Voltage 125 VDC
Poles 4NO
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 20 A
Net Weight 0.55 lbs
Gross Weight 0.55 lbs