Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC2A-3-10-AT-1

ABB Contactors

MC2A-3-10-AT-1

ABB Contactors
Contactor, 3-P, 600VAC/220VDC,
MFG Item Number
MC2A-3-10-AT-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC2A-3-10-AT-1
Contactor, 3-P, 600VAC/220VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number MC2A-3-10-AT-1
Manufacturer ABB
Family Series ABB Contactors
Description Contactor, 3-P, 600VAC/220VDC, 7.5HP@480V, 20A, 24V 50/60Hz Coil, 1 NO Aux, Screw Term
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
Net Weight 0.365 lbs
Gross Weight 0.375 lbs