MPW100-3-U075
WEG Electric Manual Motor Protectors, MPW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPW100-3-U075 WEG Electric Manual Motor Protectors, MPW Series, Manual Motor Protector, 55.0-75.0A
MFG Item Number
MPW100-3-U075

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MPW100-3-U075 WEG Electric Manual Motor Protectors, MPW Series, Manual Motor Protector, 55.0-75.0A

MFG Item Number
MPW100-3-U075
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, MPW Series
Item #
MPW100-3-U075
Manual Motor Protector, 55.0-75.0A

MPW Series Information

  • Rated up to 100 Amps
  • Up to 30 HP @ 230V 3PH
  • Up to 75 HP @ 460V 3PH
  • UL, cUL, and CE Approvals
  • DIN Rail Mountable
WEG MPW25 Manual Motor Protectors are the state‑of‑the‑art products available for worldwide market. With the latest technology and design, you'll find how easy is to save panel space and face almost any application in motor control. Built in a very compact frame size, WEG's Manual Motor Protectors combine short circuit and motor overload protections in just one component. These devices include a three‑position rotary ON‑TRIP‑OFF handle, which can be padlocked in the OFF position.

WEG Manual Motor Protectors are designed for DIN rail mounting. Lugs for direct panel mounting are also available as an accessory.

Videos

Specifications

Specifications
Manufacturer Part Number MPW100-3-U075
Manufacturer WEG Electric
Product Series MPW
Family Series WEG Electric Manual Motor Protectors, MPW Series
Description Manual Motor Protector, 55.0-75.0A
Current Rating 100 A
FLA Adjustment Range 55-75
Phase 1, 3
Poles 3
Trip Class Class 10
Protection Rating IP20
Approvals CE, cUL, UL
Net Weight 5.669 lbs
Gross Weight 5.669 lbs