Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OHB65J10B
ABB Industrial Accessories
PSTL HDL RST STD 65MM UL N3R,12
MFG Item Number
OHB65J10B
Description
Industrial Accessories, Series
PSTL HDL RST STD 65MM UL N3R,12
Specifications
Specifications
| Manufacturer Part Number |
OHB65J10B |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OHB65J10B HANDLE |
| Shaft Size |
0.39 " |
| Length |
2.56 " |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.309 lbs |
OHB65J10B
ABB Industrial Accessories