Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PS6R Series Information
| Manufacturer Part Number | PS6R-G24 |
|---|---|
| Manufacturer | IDEC |
| Product Series | PS6R |
| Family Series | IDEC Power Supplies, PS6R Series |
| Description | Power Supply, 24VDC, 10A, 1Ph, 240W, 100-240VAC Input, 21.6-26.4VDC Out, 106.5mmHx60mmWx125mmD |
| Power | 240 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 21.6-26.4 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 14-167 °F |
| Approvals | CE, cULus, TUV, UL508 |
| Comments | Secondary voltage modules available to provide (1) addiitonal output |
| Net Weight | 2.1163 lbs |
| Gross Weight | 2.64 lbs |