Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R-3W-DC Grace Technologies Voltage Detection, VOLTAGE/VISIONDCONLY
R-3W-DC Grace Technologies Voltage Detection, VOLTAGE/VISIONDCONLY
This item cannot be canceled or returned
Description
Voltage Detection, Series
Specifications
Specifications
| Manufacturer Part Number |
R-3W-DC |
| Manufacturer |
Grace Technologies |
| Family Series |
Grace Technologies Voltage Detection |
| Description |
VOLTAGE/VISIONDCONLY |
| Voltage |
15-1,000 VDC, 20-600 VAC |
| Max Voltage |
1,000 VDC, 600 VAC |
| Operating Temperature |
-40-131 °F |
| Approvals |
CE, ROHS, UL |
| Net Weight |
0.515 lbs |
| Gross Weight |
0.51 lbs |
R-3W-DC
Grace Technologies Voltage Detection