Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RTE Series Information
| Manufacturer Part Number | RTE-P2AD24 |
|---|---|
| Manufacturer | IDEC |
| Product Series | RTE |
| Family Series | IDEC Relays, RTE Series |
| Description | TIME DELAY RELAY, 24VAC/DC, 11-PIN ON DEL/CYLE ON/OFF/ SIGNAL ON/OFF OFF DELAY/ONE-SHOT, 0.1 SEC - 600HR |
| Operation | On Delay, One-Shot, Repeat Cycle, Triggered Off Delay, Triggered On/Off Delay |
| Contacts | DPDT |
| Mounting | Panel, Socket |
| Status Indicator | LED |
| Timing Range | 0.1 s-600 Hrs |
| Max Time | 600 Hrs |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Contact Rating | 10 A |
| Termination | 11 Pin |
| Protection Rating | IP40 |
| Approvals | CE, cUL, UL |
| Comments | Multi-Function unit. (See datasheet for full details.) |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.235 lbs |