SC250
Mallory Audible Signaling Devices, SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC250

Mallory Audible Signaling Devices, SC Series

SC250

Mallory Audible Signaling Devices, SC Series
SONALERT, 60-250VAC/DC, CONTINUOUS
MFG Item Number
SC250
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, SC Series
Item #
SC250
SONALERT, 60-250VAC/DC, CONTINUOUS

SC Series Information

  • Variety of Sounds Available
  • 1900~4500 Hz
  • 54~105 dB
  • 10~250 VAC/VDC, 1~48 VDC or 20~120 VAC
  • Variety of Mounting Options

Specifications

Specifications
Manufacturer Part Number SC250
Manufacturer Mallory
Product Series SC
Family Series Mallory Audible Signaling Devices, SC Series
Description SONALERT, 60-250VAC/DC, CONTINUOUS PANEL MOUNT
Mounting Panel Mount
Sound Type Continuous
Frequency 2,900 Hz
Voltage 60-250 VAC, 60-250 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC
Typical dB 80-86
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs

*Galco is not an authorized distributor for this brand Click here for details.