Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK615546-2

ABB Switches

SK615546-2

ABB Switches
N/P E-STOP, ROUND,YELLOW
Item Number
SK615546-2
MFG Item Number
SK 615 546-2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SK615546-2
N/P E-STOP, ROUND,YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number SK 615 546-2
Manufacturer ABB
Family Series ABB Switches
Description N/P E-STOP, ROUND,YELLOW
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Background Color Yellow
Net Weight 0.02 lbs
Gross Weight 0.02 lbs