Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SVL5-24-100 SolaHD Power Supplies, SVL Series, 120W 24V DIN PS 85-264VAC
MFG Item Number
SVL524100
SVL5-24-100 SolaHD Power Supplies, SVL Series, 120W 24V DIN PS 85-264VAC
MFG Item Number
SVL524100
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Power Supplies, SVL Series
120W 24V DIN PS 85-264VAC
SVL Series power supplies are perfect for high volume, controlled environment applications where essential features are the only requirement. When space inside an enclosure is at a premium, their small footprint makes these power supplies an excellent alternative to embedded open frame switchers. The DIN rail mounting capability provides quicker and easier installation while allowing for design flexibility. These power supplies range from 15 to 480 Watts in 5, 12, 24 and 48 Volt combinations.
Specifications
Specifications
Manufacturer Part Number
SVL524100
Manufacturer
SolaHD
Product Series
SVL
Family Series
SolaHD Power Supplies, SVL Series
Description
SVL Essential Din Rail Series, Nominal Output Voltage: 24VDC, Nominal Output Current: 5A, Max. Power: 120W, Frequency Rating: 50/67Hz, Single Phase, DIN Rail Mounting
Power
120 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
85-264 VAC
Input Frequency
50-60 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24 VDC
Output Current
5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-4-158 °F
Approvals
CE, cULus, cURus, UL508, UL60950
Net Weight
1.185 lbs
Gross Weight
1.45 lbs
SVL5-24-100
SolaHD Power Supplies, SVL Series