Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WH-J2016HPL Stahlin Enclosures, J Series, Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,
MFG Item Number
WH-J2016HPL
WH-J2016HPL Stahlin Enclosures, J Series, Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,
MFG Item Number
WH-J2016HPL
This item cannot be canceled or returned
Description
Enclosure, 22.00in.Hx17.68in.Wx8.81in.D,
Specifications
Specifications
| Manufacturer Part Number |
WH-J2016HPL |
| Manufacturer |
Stahlin |
| Product Series |
J |
| Family Series |
Stahlin Enclosures, J Series |
| Description |
Enclosure, 22.00in.Hx17.68in.Wx8.81in.D, N4X, White Fiberglass, Hinged Snap Latch Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Comments |
White |
| Net Weight |
21 lbs |
| Gross Weight |
21 lbs |
WH-J2016HPL
Stahlin Enclosures, J Series