X4350PSF1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
X4350PSF1 ABB Transformers, X Series, 1C, 350VA, 460>208-115/24, XC, PFBCC
MFG Item Number
X4350PSF1

X4350PSF1 ABB Transformers, X Series, 1C, 350VA, 460>208-115/24, XC, PFBCC

MFG Item Number
X4350PSF1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, X Series
Item #
X4350PSF1
1C, 350VA, 460>208-115/24, XC, PFBCC

X Series Information

  • 45~5000 va
  • Multple Primary AC Voltages
  • 24, 115, 24/115 Volts AC Sec.
  • Epoxy Encapsulated Coils
  • UL E175311
ABB industrial control transformers provide stepped down voltages for machine tool control devices and industrial control panels. They are made with high quality silicon steel laminations to minimize core loss and optimize performance.
  • Available with Terminal Covers through 750 va.
  • Fuse Blocks Included on Some Models
  • Molded‑in Terminals

Videos

Specifications

Specifications
Manufacturer Part Number X4350PSF1
Manufacturer ABB
Product Series X
Family Series ABB Transformers, X Series
Description TRANSFORMER, 350VA, 1-PH, OPEN PRI: 460/230/208V, 480/240V, 440/220/2 SEC: 115/24V, 120/25V, 110/23V
Phase 1
Type Control
VA Rating 350 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 24 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Cover Included No
Insulation Class Class B
Temperature Rise (F) 176 °F
Comments Fuses and IP20 touch safe covers sold separately.
Net Weight 16.77 lbs
Gross Weight 16.8 lbs
Alternatives
E350WB
E350WB
SolaHD Transformers, SBE Series