Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dynapar Encoders, Cable Assembly Series
108595-0010
Dynapar Encoders, Cable Assembly Series
MFG Item Number
108595-0010
This item cannot be canceled or returned
Description
Encoders, Cable Assembly Series
Cable Assembly Series Information
- 10, 15, 20, 25, and 30 Feet Options
- Optional NEMA 4 Watertight Cable
- Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.
Specifications
Specifications
| Manufacturer Part Number |
108595-0010 |
| Manufacturer |
Dynapar |
| Product Series |
Cable Assembly |
| Family Series |
Dynapar Encoders, Cable Assembly Series |
| Description |
Cable Assembly, 10Ft |
| Length |
10 ' |
| Termination |
Wire Leads |
| Connection Type |
7 Pin Circular |
| Contact Gender |
Female |
| Comments |
Use with Dynapar Series H20, H58, HS35, HA725, Single Ended Output |
| Net Weight |
0.5688 lbs |
| Gross Weight |
0.7269 lbs |
108595-0010
Dynapar Encoders, Cable Assembly Series