ATQR4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ATQR4 Mersen Fuses, ATQR Series, Fuse ATQR - Class CC - Time-Delay
MFG Item Number
ATQR4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ATQR4 Mersen Fuses, ATQR Series, Fuse ATQR - Class CC - Time-Delay

MFG Item Number
ATQR4
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, ATQR Series
Item #
ATQR4
Fuse ATQR - Class CC - Time-Delay

ATQR Series Information

  • .1~30 Amps
  • 600 VAC
  • Fiberglass Body
  • Cartridge
  • UL, CSA Approvals
ATQR small‑dimension fuses feature time delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. ATQR fuses provide superior protection for the branch circuits or electrical distribution systems.

Specifications

Specifications
Manufacturer Part Number ATQR4
Manufacturer Mersen
Product Series ATQR
Family Series Mersen Fuses, ATQR Series
Description Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 4A Ferrule Amp-Trap 2000
Fuse Type UL Class CC
Current Rating 4 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.017 lbs
Alternatives
FNQ-R-4
FNQ-R-4
Eaton's Bussmann series Fuses, FNQ-R Series
KLDR004.TXP
KLDR004.TXP
Littelfuse Fuses